PARWELD WELDERS GAUNTLET SIZE 10 P3820


WELDING GLOVE RED P3820

References
parweld:P3820
rubix:2518222

Product details : PARWELD WELDERS GAUNTLET SIZE 10 P3820


Gloves are premium quality welding gloves with finger sensitive properties designed for unprecedented comfort and performance. Manufactured from Goatskin with Cowhide cuff. Reinforced thumb and wrist patch ensure better fit and flexibility. Reinforced wrist patch gusseted fingers reduces abrasion and ensures dexterity. Glide patch eases movement and protects side of glove when dragging a welding gun.
Material : Cow split leather / Cuff style : Gauntlet

Strengths

Sensitive: finger sensitive
Cuff: Tear resistant beaded cuff for easy donning
Extra-long cuff adds more safety
Completely unlined for heightened feel and dexterity

Technical specifications


Attributes
No attributes to display for this product
£ 7.53 excl. VAT
/ Each
£ 9.04 incl. VAT
  • In stock: Next day delivery