References
SMC:ZP3-T08BS-B5
Rubix:394A1118
Manufacturer :ZP3-T08BS-B5

Documents
Product details : SMC ZP3-T08BS-B5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 4 to Ø 16 mm
Shapes: Bellows Type
Materials:NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
Options: Female Thread, One-touch and Barb Fitting Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 8 mm |
| Shape | bellow |
| Type | vacuum inlet |
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
- Delivery usually within ( 12 ) days