Vertical Vacuum Inlet
Material | nbr |
---|---|
Diameter | 13 mm |
Shape | bellow |
Logistics dimensions (L x W x H) | 14x14x10 mm |
---|---|
Logistic Weight | 1 g |
Material | nbr |
Diameter | 13 mm |
Shape | bellow |
Type | compact vacuum pad |
Metrical Diameter | 14 mm |
Usually arrives within 14 working days