SMC ZPT10BNK20-B5-A10 VACUUM PAD
With Lock Ring & Buffer - ZPT (B)(J,K)
See technical informationSee documentsReferences
SMC:ZPT10BNK20-B5-A10
Rubix:394A1565
Manufacturer :00443668

Documents
Product details : SMC ZPT10BNK20-B5-A10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 10 mm |
| Shape | flat |
| Type | type of spherical joint ideal for adsorption on inclined work surfaces |
Show UNSPSC/ECL@SS
£ 55.72 excl. VAT
/ Each
£ 66.86 incl. VAT
- Delivery usually within ( 28 ) days