References
SMC:ZPT32CN-A8
Rubix:394A2576
EAN:3618036448993

Documents
Product details : SMC ZPT32CN-A8 VACUUM PAD VERTICAL RIB NBR
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (U,C), Vacuum Pad, Vertical Entry
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x41x35 mm |
|---|---|
| Logistic Weight | 26 g |
| Material | nbr |
| Diameter | 32 mm |
| Shape | round |
| Type | flat pad with rib |
Show UNSPSC/ECL@SS
£ 10.22 excl. VAT
/ Each
£ 12.26 incl. VAT
- Usually arrives within 14 working days