SMC ZP3C-T40CFS-MF-AG02 VACUUM PAD


Abrasion resistant with adapter - ZP3C-(T)

References
smc:ZP3C-T40CFS-MF-AG02
rubix:394A1580
manufacturer :ZP3C-T40CFS-MF-AG02
brand logo
brand logo
Technical specifications
MaterialFluororubber
Diameter40 mm
ShapeOther
See all Specifications

Product details : SMC ZP3C-T40CFS-MF-AG02 VACUUM PAD


For the adsorption of general workpieces

Strengths

Pad sizes: Ø 40 and Ø 50 Material: FS61 (Fluoro-based rubber) Pad hardness (Shore A: ±5°): 60º Mesh filter opening: 250 μm Options: male and female thread vertical vacuum inlet.

Technical specifications


Attributes
MaterialFluororubber
Diameter40 mm
ShapeOther
TypeVacuum Pad
Threading diameter (inch)G 1/4 ''
Metrical Diameter43 mm
Show UNSPSC/ECL@SS
£ 28.62 excl. VAT
/ Each
£ 34.34 incl. VAT
  • Usually arrives within 14 working days