SMC ZPT25DN-B8 VACUUM PAD VERTICAL DEEP NBR
With Lock Ring - ZPT (D)
See technical informationSee documentsReferences
SMC:ZPT25DN-B8
Rubix:394A2560
Manufacturer :ZPT25DN-B8

Documents
Product details : SMC ZPT25DN-B8 VACUUM PAD VERTICAL DEEP NBR
Appropriate for workpieces with curved surfaces
Strengths
Pad Sizes: Ø 10 - Ø 40 mm
Shapes: Deep Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 25 mm |
| Shape | deep |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- Delivery usually within ( 28 ) days