References
SMC:ZP3E-100BMN
Rubix:394A1729
Manufacturer :ZP3E-100BMN

Documents
Product details : SMC ZP3E-100BMN VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Pad Sizes: Ø 32 - Ø 125 mm
Shapes: Bellows Type with Groove
Material: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 100 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 13.26 excl. VAT
/ Each
£ 15.91 incl. VAT
- Usually arrives within 14 working days