SMC AS32Q-G03-10 AIR SAVING SPEED CONTROLLER
With Rapid Supply and Exhaust Function - AS-Q
See technical informationSee documentsReferences
SMC:AS32Q-G03-10
Rubix:392A8435
Manufacturer :AS32Q-G03-10
Documents
Product details : SMC AS32Q-G03-10 AIR SAVING SPEED CONTROLLER
Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: R, G, NPT.
Strengths
For maximum reduction of air consumption, this product should be used together with the AS-R (https://www.smc.eu/en-eu/products/with-pressure-reduction-function-as-r~158010~cfg) series
Port Size: 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.
Technical specifications
Attributes
| Type | smc as32q-g03-10 air saving speed controller |
|---|
Show UNSPSC/ECL@SS
£ 26.82 excl. VAT
/ Each
£ 32.18 incl. VAT
- Usually arrives within 14 working days
