FESTO 6411 DISTRIBUTOR BLOCK FR-8-1/2


Distributor FR

References
festo:FR-8-1/2
rubix:121A5646
manufacturer :6411
ean:4052568001216

Product details : FESTO 6411 DISTRIBUTOR BLOCK FR-8-1/2


Distributor block FR-8-1/2 For distribution of compressed Air. Nominal size=18,6 mm, Assembly Position=Any, Operating pressure=0 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)179x60x45 mm
Logistic Weight554,77 g
Show UNSPSC/ECL@SS
£ 145.02 excl. VAT
/ Each
£ 174.02 incl. VAT
  • Delivery usually within ( 2 ) days