MARKAL 96934 PRO-LINE PAINT MARKER WET PERFORMANCE VALVE ACTION BLUE
WP Pro-Line paint marker
See technical informationSee documentsReferences
Markal:96934
Rubix:2546595
EAN:0048615969749



Documents
Product details : MARKAL 96934 PRO-LINE PAINT MARKER WET PERFORMANCE VALVE ACTION BLUE
PRO-LINE WP is a liquid paint marker formulated to offer optimal marking and adhesion performance on wet surfaces. Its quick-drying formula does not drip and does not fade when in contact with water or water-based liquids. It also allows visible and permanent marks to be produced.
Strengths
Special paint formula that does not drip and does not fade on wet or water-soaked surfaces for permanent marking, perfectly visible. Xylene-free paint to minimize health risks and adhere to the recommendations of California Proposition 65, EPA HAPS and SARA 313 in the United States.
Applications
Manufacturing workshops. Stampings. Plasma cutting. Metal manufacturing Naval construction and repair. Gas and oil. Wet environment industries. Aviation and aeronautical construction
Technical specifications
Attributes
| Package weight | 0,305 g |
|---|---|
| Colour | blue |
| Tip type | round |
| Type of marking | permanent |
| Tip size | 4 mm |
Show UNSPSC/ECL@SS
£ 5.39 excl. VAT
/ Each
£ 6.47 incl. VAT
- Usually arrives within 14 working days
