MARKAL 96916 DURA-INK 200 RED
Permanent ink marker with broad chisel tip
See technical informationSee documentsReferences
Markal:96916
Rubix:2546612
EAN:0048615961002



Documents
Product details : MARKAL 96916 DURA-INK 200 RED
Ideal for equipment identification and signs, the DURA-INK® 200 permanent ink marker uses an over-sized tip to create large, highly-visible marks. The extra-large industrial barrel contains more ink for longer marking life.
Strengths
The versatile, broad chisel tip produces both extra-large or medium-sized marksIndustrial grade tip will not spread or mushJumbo ink supply for greater marking mileageFor low corrosion (low chlorides/halogens) applications, see DURA-INK® 200- Low Corrosion ColorXylene-free ink eliminates health concernsMark size: 3/8" or 5/8" (9.5 mm or 16 mm)
Applications
ConstructionIndustrial manufacturingShipping supplyLumber and timber industryAgriculture industryHeating, ventilating, and air conditioning IndustryTextile industryAviation and aerospace
Technical specifications
Attributes
| Package weight | 0,6 g |
|---|---|
| Colour | red |
| Tip type | bevelled |
| Type of marking | permanent |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ Each
£ 8.88 incl. VAT
- Delivery usually within ( 3 ) days
