Product details : FESTO 150934 END STOP LIMITER YSRA-12-C
end stop limiter YSRA-12-C For shock absorbers. Size=12, Corrosion resistance classification CRC=2, Product weight=48 g, Mounting type=with through hole, Materials note=Free of copper and PTFE