SMC ZH07BSA-N01-N01 VACUUM EJECTOR
ZH-A, Vacuum Ejector, Box Style/Body Ported Style, Inch
See technical informationSee documentsReferences
SMC:ZH07BSA-N01-N01
Rubix:394A0693
Manufacturer :ZH07BSA-N01-N01
Documents
Product details : SMC ZH07BSA-N01-N01 VACUUM EJECTOR
Body ported type/ Box type vacuum ejector. Compact and lightweight
Suction flow rate up to 155 l/min
Nozzle diameters: 0.5, 0.7, 1, 1.3, 1.5, 1.8 and 2 mm
Multiple piping variations: One-touch fittings and screw-in connections (G/Rc/NPT)
4 mounting types: direct, standard bracket, L-bracket or DIN rail.
Strengths
One-touch fittings: Ø 1/4, 5/16, 3/8 and 1/2". Screw-in connections: 1/8" to 1/2" (NPT).
Technical specifications
Attributes
| Type | zh-a, vacuum ejector, box style/body ported style, inch |
|---|
Show UNSPSC/ECL@SS
£ 35.42 excl. VAT
/ Each
£ 42.50 incl. VAT
- Delivery usually within ( 24 ) days
