SMC ZH05L-X267 VACUUM EJECTOR


ZH**-X267, Vacuum Ejector, All Stainless Steel

References
smc:ZH05L-X267
rubix:394A0757
manufacturer :ZH05L-X267
brand logo
brand logo
Technical specifications
TypeZH**-X267, Vacuum Ejector, All Stainless Steel

Product details : SMC ZH05L-X267 VACUUM EJECTOR


SMC customers can now take advantage of our new long life, corrosion free stainless steel vacuum ejector, ZH-X267. Suitable for working with air and inert gases in applications that may be exposed to water or mixing two types of inert gases, the ZH-X267 has a maximum operating temperature of 260°C. Free of grease and sealant, it is also kind to the environment and its compact design means it can be used in confined spaces. Other features include easy identification (as the part number has been laser printed on the body) and the use of mounting holes secure the ported style body with screw-in connections. Available in various nozzle diameters from Ø0.5 to Ø1.0 mm with vacuum pressures -88 kPa and -48 kPa, the ZH-X267 is suitable for a range of applications across food and general automation industries.

Strengths

All stainless steel (SCS13: Equivalent to stainless steel 304). Sealant not required. Maximum operating temperature: 260°C. Grease-free.

Technical specifications


Attributes
TypeZH**-X267, Vacuum Ejector, All Stainless Steel
Show UNSPSC/ECL@SS
£ 127.80 excl. VAT
/ Each
£ 153.36 incl. VAT
  • Usually arrives within 14 working days