FESTO 537814 VACUUM GAUGE VAM-63-V1/9-R1/4-EN


VAM Vacuum Meter

References
festo:VAM-63-V1/9-R1/4-EN
rubix:129A1197
manufacturer :537814
ean:4052568049607
VAM-63-V1/9-R1/4-EN Vacuum gauge
brand logo
Technical specifications
Typevam vacuum meter
See all Specifications

Product details : FESTO 537814 VACUUM GAUGE VAM-63-V1/9-R1/4-EN


Vacuum gauge VAM-63-V1/9-R1/4-EN With display unit in bar and psi. Nominal size of pressure gauge=63, Position of Connection=Rear side central, Based on the standard=DIN EN 837-1, Type of seal on screw-in stud=coating, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight94,4 g
Typevam vacuum meter
Show UNSPSC/ECL@SS
£ 32.03 excl. VAT
/ Each
£ 38.44 incl. VAT
  • Delivery usually within ( 11 ) days