References
SMC:ZHV40-FB
Rubix:394A2760
Manufacturer :ZHV40-FB
Documents
Product details : SMC ZHV40-FB VACUUM FLOW
Discharge flow rate up to 6820 l/min
Suction flow rate up to 5270 l/min with a vacuum pressure of -6 kPa
Fluid passage diameters [mm]: Ø 13, Ø 21.6, Ø 30 and Ø 42
Possibility to adjust the suction and discharge flow rate
Compact and lightweight design
Air-driven, maintenance-free.
Strengths
Discharge flow rate up to 6820 l/min
Suction flow rate up to 5270 l/min. with a vacuum pressure of -6 kPa
Fluid passage diameters [mm]: Ø 13, Ø 21.6, Ø 30 and Ø 42
Possibility to adjust the suction and discharge flow rate
Compact and lightweight design
Air-driven, maintenance-free.
Technical specifications
Attributes
| Type | zhv, vacuum flow |
|---|
Show UNSPSC/ECL@SS
£ 250.87 excl. VAT
/ Each
£ 301.04 incl. VAT
- Usually arrives within 14 working days
