SMC SJ3000-42-1A-1 CONNECTOR BLOCK ASSEMBLY
Connector Block Assembly
See technical informationSee documentsReferences
SMC:SJ3000-42-1A-1
Rubix:393A1235
Manufacturer :SJ3000-42-1A-1
EAN:3618036224788
Documents
Product details : SMC SJ3000-42-1A-1 CONNECTOR BLOCK ASSEMBLY
The SJ series was developed by SMC to offer a small, low profile, low maintenance, 4-port solenoid valve and manifold.? The series was designed in a cassette type format, uses a card-edge type connector, and is available in two compact sizes.? The SJ2000 measures 7.5mm wide, while the large SJ3000 model is only 10mm wide.? The SJ2000/3000 can be combined in the same manifold, which can provide up to 24 stations and 32 solenoids.? The valves feature a special lock switch mechanism assuring they are securely locked together, and are compatible with Serial Interface units for both CC-Link and DeviceNet protocols.
Technical specifications
Attributes
| Type | connector block assembly |
|---|
Show UNSPSC/ECL@SS
£ 75.33 excl. VAT
/ Each
£ 90.40 incl. VAT
- Usually arrives within 14 working days