SMC ZK2A07Q1HYA-06 VACUUM EJECTOR
ZK2*Q1*A, Vacuum Unit, Ejector System single unit, with air-operated specification
See technical informationSee documentsReferences
SMC:ZK2A07Q1HYA-06
Rubix:394A0628
Manufacturer :ZK2A07Q1HYA-06

Documents
Product details : SMC ZK2A07Q1HYA-06 VACUUM EJECTOR
Advanced vacuum unit (ejector/pump/manifold systems) with low noise and high efficiency options.
Energy saving digital vacuum switch: Intermittent energising (supply/exhaust) only when vacuum decreases.
More efficient 2-stage ejector: Air consumption 30% reduced.
Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces.
All-in-one design with integrated components to make it compact and lightweight.
Control and monitor up to 32 outputs via a wide variety of serial interface communication protocols
EX260 Compatible protocols: IO-Link, DeviceNet, PROFIBUS DP, CC-Link, EtherNet/IP™, EtherCAT, PROFINET, Ethernet POWERLINK
EX500 Compatible protocols: Getaway decentralised system
EX600 Compatible protocols: DeviceNet, PROFIBUS DP, CC-Link, EtherNet/IP™, EtherCAT, PROFINET, wireless, compatible wireless base.
Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.
Strengths
Single unit ejector system
Supply/release valves controlled by pilot air
Efficient 2-stage ejector
Pressure sensor/switch variations.
Technical specifications
Attributes
| Type | zk2*q1*a, vacuum unit, ejector system single unit, with air-operated specification |
|---|
Show UNSPSC/ECL@SS
£ 254.47 excl. VAT
/ Each
£ 305.36 incl. VAT
- Delivery usually within ( 24 ) days