References
SMC:EZH13BS-08-10
Rubix:132A0107
Manufacturer :EZH13BS-08-10

Product details : SMC EZH13BS-08-10 VACUUM EJECTOR
The nozzle and the body, which have been made into a construction are compact and lightweight. Two types are available in the series: the box type with a silencer exhaust, and the body ported type, with an individual exhaust. To suit the operating conditions, port connections can be combined with a choice of one-touch and screw-in connections. The body ported type is also provided with mounting holes for securing the body.
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Type | vacuum ejector |
Show UNSPSC/ECL@SS
£ 39.23 excl. VAT
/ Each
£ 47.08 incl. VAT
- Delivery usually within ( 11 ) days