References
SMC:ZL112-G
Rubix:134A0558

Product details : SMC ZL112-G VACUUM EJECTOR 3-STAGE+GAUGE
The ZL multistage series offers a high efficiency venturi, which operates with an efficiency of 150% (compared to the 40% offered by other units). For every scfm of compressed air it consumes, the ZL generates an incredible suction flow rate of 1,587 scfm. The ZL is available with an integrated vacuum switch with a digital reader for design flexibility. Other features include an integrated suction filter, exhaust silencer and push-in tube fittings. Its compact design allows it to be mounted on 3 sides.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x175x60 mm |
|---|---|
| Logistic Weight | 430 g |
| Type | venturi zl |
Show UNSPSC/ECL@SS
£ 208.59 excl. VAT
/ Each
£ 250.31 incl. VAT
- Delivery usually within ( 29 ) days