SMC ZL112A-FE1-A FILTER ELEMENT


Vacuum Generator

References
smc:ZL112A-FE1-A
rubix:239A4295
brand logo
brand logo
Technical specifications
TypeVacuum Ejector

Product details : SMC ZL112A-FE1-A FILTER ELEMENT


The multi-stage ZL series is a high-efficiency vacuum generator, which operates at 150% efficiency (compared to about 40% for other units). For each scfm of compressed air it consumes, the ZL generates an incredible 1. 587 scfm of suction flow. The ZL is available with a built-in vacuum switch with digital readout for design flexibility. Other features include built-in suction filter, exhaust silencer, and one-touch tube fittings. Its' compact design allows for mounting from three sides.

Strengths

•Energy Saving Multistage Vacuum Ejector w/o valve
Exhaust Specifications: Built-in Silencer (standard), port exhaust
Vacuum pressure Sensor Options: Digital Vacuum Pressure Switch
Vacuum Pressure Gauge, Vacuum Adapter

Technical specifications


Attributes
TypeVacuum Ejector
Show UNSPSC/ECL@SS
£ 10.03 excl. VAT
/ Each
£ 12.04 incl. VAT
  • Delivery usually within ( 23 ) days