SMC ZL112A-K25LOZ-DPPL VACUUM EJECTOR


ZL112A, Multi-stage Ejector

References
smc:ZL112A-K25LOZ-DPPL
rubix:394A0428
manufacturer :ZL112A-K25LOZ-DPPL
brand logo
brand logo
Technical specifications
TypeZL112A, Multi-stage Ejector

Product details : SMC ZL112A-K25LOZ-DPPL VACUUM EJECTOR


Energy-saving, large flow rate, 3-stage diffuser construction ejector Energy saving function selectable, with reduction of up to 90% Suction flow rate up to 600 l/min, increased by 250% compared to one-stage ejectors Supply valve/release valve combinations Exhaust specifications: built-in silencer (standard), port exhaust Vacuum pressure sensor options: digital vacuum pressure switch, vacuum pressure gauge, vacuum adapter All-in-one design with integrated components to make it compact and lightweight.

Strengths

Energy saving multistage vacuum ejector. Nozzle diameter: Ø1.2 mm. Maximum suction flow rate: 100 l/min (ANR). Air consumption: 57 l/min (ANR). Basic model weight: 180 g. Exhaust specifications: built-in silencer (standard), port exhaust. Vacuum pressure sensor options: digital vacuum pressure switch, vacuum pressure gauge, vacuum adapter.

Technical specifications


Attributes
TypeZL112A, Multi-stage Ejector
Show UNSPSC/ECL@SS
£ 421.48 excl. VAT
/ Each
£ 505.78 incl. VAT
  • Usually arrives within 14 working days