References
SMC:ZM131H-K5LZ-E55L-Q
Rubix:119A5394
Manufacturer :ZM131H-K5LZ-E55L-Q
EAN:3618036480924

Product details : SMC ZM131H-K5LZ-E55L-Q VAC EJECTOR N.C.VALVES+SWITCH
The ZM series is an all-in-one vacuum generator, complete with internal suction filter, exhaust silencer, supply and break valve, and vacuum switch. Its dual-stage nozzle design increases suction flow by 40% over single-stage generators, yet its compact size makes it suitable for many different applications. ZM series generators also boast a strong vacuum break pressure for quick cycle times. Available in standalone or manifold configurations.
•Vacuum ejector with valve and switch (metric)
•Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm, 1.5mm
•Body styles with or without valve
•Standard or high noise reduction silencer
•Various lead wire and connector options
•Various vacuum switch models
•Various vacuum switch electrical entry options
Nozzle Diameter: ø1.3
Body Style: 1 (Single Unit w/Valve)
Vacuum Port Location: Side/Bottom Entry
Supply Pressure: H (0.5 MPa)
Thread: Rc(PT)
Valve Specifications: K [Vacuum Valve+Release Valve]
Voltage: 5 (24VDC)
Lead Wire 1: L (L Plug Lead Wire
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Manual Override: Non-locking Push Style (Or None in Case of No Valve)
Vacuum Switch: E55 [1 Setting, Non-Analog (PNP), 3 Rev. Adjust.]
Lead Wire 2: Grommet Lead Wire (Or None in Case of No Switch)
Release Flow Rate Adjusting Needle: L (With Lock Nut)
Made to Order: None
Q: Q (CE Marked)
•Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm, 1.5mm
•Body styles with or without valve
•Standard or high noise reduction silencer
•Various lead wire and connector options
•Various vacuum switch models
•Various vacuum switch electrical entry options
Nozzle Diameter: ø1.3
Body Style: 1 (Single Unit w/Valve)
Vacuum Port Location: Side/Bottom Entry
Supply Pressure: H (0.5 MPa)
Thread: Rc(PT)
Valve Specifications: K [Vacuum Valve+Release Valve]
Voltage: 5 (24VDC)
Lead Wire 1: L (L Plug Lead Wire
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Manual Override: Non-locking Push Style (Or None in Case of No Valve)
Vacuum Switch: E55 [1 Setting, Non-Analog (PNP), 3 Rev. Adjust.]
Lead Wire 2: Grommet Lead Wire (Or None in Case of No Switch)
Release Flow Rate Adjusting Needle: L (With Lock Nut)
Made to Order: None
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Type | vac ejector n c valves-switch zm131h-k5lz-e55l-q |
Show UNSPSC/ECL@SS
£ 380.92 excl. VAT
/ Each
£ 457.10 incl. VAT
- Delivery usually within ( 4 ) days