SMC ZPT16BS-B6 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT16BS-B6
rubix:2611016
brand logo
brand logo
Technical specifications
MaterialSilicon (SI)
TypeBellow
See all Specifications

Product details : SMC ZPT16BS-B6 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø16
Material: S (Silicon Rubber)
Vacuum Entry: B6 (Female Thread M6X1)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x29x21 mm
Logistic Weight28 g
MaterialSilicon (SI)
TypeBellow
Show UNSPSC/ECL@SS
£ 15.79 excl. VAT
/ Each
£ 18.95 incl. VAT
  • Delivery usually within ( 4 ) days