References
SMC:ZP3-Y16UMSJ10-B5
Rubix:394A1553
Manufacturer :ZP3-Y16UMSJ10-B5

Documents
Product details : SMC ZP3-Y16UMSJ10-B5 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 1.5 to Ø 16 mm
Shapes: Flat Type, Flat Type with Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer, Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 16 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 27.23 excl. VAT
/ Each
£ 32.68 incl. VAT
- Usually arrives within 14 working days