SMC ZPT20BN-B5 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT20BN-B5
rubix:394A1476
brand logo
brand logo
Technical specifications
Diameter22 mm
Shapebellow
Typevacuum pad
See all Specifications

Product details : SMC ZPT20BN-B5 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (B), Vacuum Pad, Vertical Entry

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x33x25 mm
Logistic Weight10 g
Diameter22 mm
Shapebellow
Typevacuum pad
Show UNSPSC/ECL@SS
£ 14.02 excl. VAT
/ Each
£ 16.82 incl. VAT
  • Usually arrives within 14 working days