References
SMC:ZHP63BMNB-10C6S
Rubix:265A1901
Manufacturer :ZHP63BMNB-10C6S
EAN:3618036488104

Documents
Product details : SMC ZHP63BMNB-10C6S
Integration of ejector and pad in a single compact unit.
Lock-plate structure that enables easy, one-touch replacement of the pad.
More efficient two-stage ejector mounted, with improved vacuum generation efficiency: suction flow rate increased by 50 %, and air consumption reduced by 30 %.
Through-hole silencer placed in the release, thus discharging directly to atmosphere - noise reduced and clogging minimised.
3 port locations available in the adapted pad, allowing for variety of connections and for daisy-chain piping.
Strengths
Pad Sizes: Ø 63 - Ø 80 mm
Shapes: Bellows Type with Groove, Flat Type with Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 63 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 148.01 excl. VAT
/ Each
£ 177.61 incl. VAT
- Delivery usually within ( 4 ) days