SMC ZPT32BN-A8 VACUUM PAD VERTICAL BELLOW NBR


ZPT Vacuum Pad

References
smc:ZPT32BN-A8
rubix:394A2558
brand logo
brand logo
Technical specifications
Materialnbr
Diameter32 mm
Shapebellow
See all Specifications

Product details : SMC ZPT32BN-A8 VACUUM PAD VERTICAL BELLOW NBR


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistic Weight34 g
Materialnbr
Diameter32 mm
Shapebellow
Typevacuum pad
Metrical Diameter34 mm
Show UNSPSC/ECL@SS
£ 15.82 excl. VAT
/ Each
£ 18.98 incl. VAT
  • Usually arrives within 14 working days