References
SMC:ZP100HBU
Rubix:235A1108
Manufacturer :ZP100HBU

Documents
Product details : SMC ZP100HBU VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Bellows Type
Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Technical specifications
Attributes
| Material | urethane rubber |
|---|---|
| Diameter | 100 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 34.90 excl. VAT
/ Each
£ 41.88 incl. VAT
- Delivery usually within ( 19 ) days