SMC ZPT32CN-B5 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT32CN-B5
rubix:2611083
brand logo
brand logo
Technical specifications
Materialnitrile (nbr)
Typeflat with ribs
See all Specifications

Product details : SMC ZPT32CN-B5 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø32
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: B5 (Female Thread M5X0.8)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x35x24 mm
Logistic Weight8 g
Materialnitrile (nbr)
Typeflat with ribs
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
  • Delivery usually within ( 29 ) days