SMC ZP3E-T63BMNJB30 VACUUM PAD


Heavy-duty with Buffer – ZP3E-T

References
smc:ZP3E-T63BMNJB30
rubix:394A2280
manufacturer :ZP3E-T63BMNJB30
brand logo
brand logo
Technical specifications
Materialnbr
Diameter63 mm
Shapebellow
See all Specifications

Product details : SMC ZP3E-T63BMNJB30 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 32 to Ø 125 mm Shapes: Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Female Thread Buffer Vertical Vacuum Inlet.

Technical specifications


Attributes
Materialnbr
Diameter63 mm
Shapebellow
Typevacuum pad
Metrical Diameter68 mm
Show UNSPSC/ECL@SS
£ 70.28 excl. VAT
/ Each
£ 84.34 incl. VAT
  • Usually arrives within 14 working days