Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPT32UNK10-B5-A10 VACUUM PAD
SMC ZPT32UNK10-B5-A10 VACUUM PAD
ZPT Vacuum Pad
References
smc:
ZPT32UNK10-B5-A10
rubix:
392A4480
Technical specifications
Material
NBR
Diameter
32
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPT32UNK10-B5-A10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (U,C)(J,K), Vacuum Pad, Vertical Entry, w/Buffer
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
35
x
71
x
35
mm
Logistic Weight
25
g
Material
NBR
Diameter
32
mm
Shape
Round
Type
Flat Pad
Threading diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.75
excl. VAT
/
Each
£
48.90
incl. VAT
Usually arrives within 14 working days
Select variants (211)
Add to cart
Check our products from related categories
SMC ZP2-R6020WNK10-06 VACUUM PAD
AVENTICS 1820415038
SMC ZP3-T04UMN-A5 VACUUM PAD
SMC ZP3-T04BGN-A5 VACUUM PAD
SMC ZP3E-Y50BMS-AL14 VACUUM PAD
SMC ZP2-R8020WNK30-04 VACUUM PAD
SMC ZPT04UN-A6 VERTICAL ENTRY VACUUM PAD
SMC ZP3E-YF80UMN-B12 VACUUM PAD
SMC ZP3E-TF80UMS-AL16 VACUUM PAD
SMC ZP2-R5010WNK40-04 VACUUM PAD
SMC ZPT13CN-B01 VACUUM PAD
SMC ZP2-T8030WNK10-04 VACUUM PAD
PIAB B40.20.04AG CUP 0101475
SMC ZP3E-40UMS VACUUM PAD
SMC ZP3-T13UMNK10-B5 VACUUM PAD