SMC ZPT04UN-A6 VERTICAL ENTRY VACUUM PAD
With Lock Ring - ZPT (U,C)
See technical informationSee documentsReferences
SMC:ZPT04UN-A6
Rubix:394A2655
Manufacturer :ZPT04UN-A6

Documents
Product details : SMC ZPT04UN-A6 VERTICAL ENTRY VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 4 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- Delivery usually within ( 28 ) days