References
SMC:ZPT40FGS-B5-A14
Rubix:2611121

Product details : SMC ZPT40FGS-B5-A14 BALL JOINT VACUUM PAD WITH BUF
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT, Ball Joint Pad without Buffer, Male Thread, Vertical Entry
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 101 g |
|---|---|
| Material | conductive silicone |
| Type | flat |
Show UNSPSC/ECL@SS
£ 46.15 excl. VAT
/ Each
£ 55.38 incl. VAT
- Delivery usually within ( 20 ) days