SMC ZPT25BSJ10-04-A10 VACUUM PAD

With Lock Ring & Buffer - ZPT (B)(J,K)

See technical informationSee documents

References

SMC:ZPT25BSJ10-04-A10
Rubix:394A1560
Manufacturer :ZPT25BSJ10-04-A10
brand logo

Technical specifications

Materialsilicone rubber
Diameter25 mm
Shapebellow
See all Specifications

Documents

Product details : SMC ZPT25BSJ10-04-A10 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 6 - Ø 50 mm Shapes: Bellows Type Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Technical specifications


Attributes
Materialsilicone rubber
Diameter25 mm
Shapebellow
Typevacuum pad
£ 31.59 excl. VAT
/ Each
£ 37.91 incl. VAT
  • Usually arrives within 14 working days