SMC ZPT40FS-B8 BALL JOINT VACUUM PAD WITH BUF


ZPT Vacuum Pad

References
smc:ZPT40FS-B8
rubix:2611125
brand logo
brand logo
Technical specifications
MaterialSilicon (SI)
TypeFlat
See all Specifications

Product details : SMC ZPT40FS-B8 BALL JOINT VACUUM PAD WITH BUF


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.

Pad Diameter: ø40
Pad Material: S (Silicon Rubber)
Vacuum Entry: B8 (Female Thread M8X1.25)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistic Weight30 g
MaterialSilicon (SI)
TypeFlat
Show UNSPSC/ECL@SS
£ 44.61 excl. VAT
/ Each
£ 53.53 incl. VAT
  • Delivery usually within ( 4 ) days