References
SMC:ZPT50HBNJ50-B01-A18
Rubix:121A1820
Manufacturer :ZPT50HBNJ50-B01-A18

Product details : SMC ZPT50HBNJ50-B01-A18 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Buffer Vertical Vacuum Inlet.
Pad Diameter: ø50
Material: N (NBR)
Buffer: J50 (Rotating 50mm)
Mounting Thread: A18 (M18X1.5)
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Buffer Vertical Vacuum Inlet.
Pad Diameter: ø50
Material: N (NBR)
Buffer: J50 (Rotating 50mm)
Mounting Thread: A18 (M18X1.5)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x166x54 mm |
|---|---|
| Logistic Weight | 200 g |
| Material | nitrile (nbr) |
| Type | large bellows |
Show UNSPSC/ECL@SS
£ 43.16 excl. VAT
/ Each
£ 51.79 incl. VAT
- Delivery usually within ( 4 ) days