SMC ZP2-6020WN VACUUM PAD


Vacuum Pad

References
smc:ZP2-6020WN
rubix:2610765
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter2.5 mm
ShapeOval
See all Specifications

Product details : SMC ZP2-6020WN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
•Shapes: Oval Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Female Thread Vertical Vacuum Inlet.
•High Flexibility.

Pad Diameter: 6 x 20
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight1 g
MaterialNBR
Diameter2.5 mm
ShapeOval
TypeOval Pad
Threading diameter2.5 mm
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
  • Delivery usually within ( 4 ) days