OPTIBELT IMPERIAL TIMING BELT 480 L 05077SV


ZR Double Timing Belt

References
optibelt:480 L 050
rubix:104A1878
manufacturer :480 L 05077SV
ean:4014486007923
brand logo
brand logo
Technical specifications
ProfileL
Primitive length48 ''
Belt width12.7 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 480 L 05077SV


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
Logistic Weight54 g
ProfileL
Primitive length48 ''
Belt width12.7 mm
Pitch9.52 mm
Number of teeth128
Height3.6 mm
Primitive length (mm)1219.2 mm
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
  • Usually arrives within 14 working days