OPTIBELT IMPERIAL TIMING BELT 270 H 20077ZA

ZR Double Timing Belt

See technical information

References

Optibelt:270 H 200
Rubix:104A4780
Manufacturer :1539664
EAN:4014486003185
brand logo

Technical specifications

Profileh
Primitive length27 ''
Belt width50.8 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 270 H 20077ZA


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
Logistic Weight148 g
Profileh
Primitive length27 ''
Belt width50.8 mm
Pitch12.7 mm
Materialrubber
Number of teeth54
Height4 mm
Primitive length (mm)685.8 mm
£ 32.17 excl. VAT
/ Each
£ 38.60 incl. VAT
  • Usually arrives within 14 working days