Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 450 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 450 DH 10077ZA
ZR Double Timing Belt
References
optibelt:
450 DH 100
rubix:
133A6633
manufacturer :
450 DH 10077ZA
ean:
4014486010725
Technical specifications
Profile
DH
Primitive length
45
''
Belt width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 450 DH 10077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
45
''
Belt width
25.4
mm
Pitch
12.7
mm
Number of teeth
90
Height
5.94
mm
Primitive length (mm)
1143
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.17
excl. VAT
/
Each
£
119.00
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 240 L 07577SV
GATES 9277-41310 1112 MXL 025
GATES DOUBLE SIDED TIMING BELT TP 850 H 200
OPTIBELT K255 L 100 1856005
GATES TIMING BELT L PITCH 169 L 075
GATES XL TBLTSLEEVE 80 XL 2800
GATES TIMING BELT XL PITCH 392 XL 031
OPTIBELT IMPERIAL TIMING BELT 80 XL 03177ZA
OPTIBELT K130 XL 050 1641323
GATES DOUBLE SIDED TIMING BELT TP 450 L 100
OPTIBELT IMPERIAL TIMING BELT 576 MXL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 112 XL 02577ZA
GATES TIMING BELT L PITCH 270 L 075
GATES TIMINGBELTMXL 1200 MXL 012
OPTIBELT IMPERIAL TIMING BELT 322 L 05077ZA