Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 480 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 480 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
480 DH 075
rubix:
105A8514
manufacturer :
480 DH 07577ZA
ean:
4014486010770
Technical specifications
Profile
DH
Primitive length
48
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 480 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
48
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
96
Height
5.94
mm
Primitive length (mm)
1219.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.35
excl. VAT
/
Each
£
97.62
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES DOUBLE SIDED TIMING BELT TP 900 H 200
GATES TIMING BELT H PITCH 255 H 200
OPTIBELT IMPERIAL TIMING BELT 1000 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 230 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 1100 H 10077ZA
OPTIBELT IMPERIAL TIMING BELT 432 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 255 H 30077ZA
OPTIBELT IMPERIAL TIMING BELT 672 MXL 01277ZA
GATES DOUBLE SIDED TIMING BELT TP 390 H 075
GATES TIMINGBELT H PITCH 1130 H 075
OPTIBELT IMPERIAL TIMING BELT 480 L 07577SV
GATES TIMING BELT H PITCH 1250 H 075
OPTIBELT IMPERIAL TIMING BELT 90 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 1400 XXH 40077ZA
OPTIBELT IMPERIAL TIMING BELT 980 XH 40077ZA