Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 480 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 480 DH 30077ZA
ZR Double Timing Belt
References
optibelt:
480 DH 300
rubix:
105A8166
manufacturer :
480 DH 30077ZA
ean:
4014486010817
Technical specifications
Profile
dh
Primitive length
48
''
Belt width
76.2
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 480 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
dh
Primitive length
48
''
Belt width
76.2
mm
Pitch
12.7
mm
Number of teeth
96
Height
5.94
mm
Primitive length (mm)
1219.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
277.40
excl. VAT
/
Each
£
332.88
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 1100 DH 10077ZA
GATES MINI PITCH TMNG BELT 568 MXL 025
GATES TIMING BELT L PITCH 420 L 075
OPTIBELT K180 XL 031 1825538
GATES TIMING BELT L PITCH 390 L 075
OPTIBELT IMPERIAL TIMING BELT 656 MXL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 1000 H 10077ZA
OPTIBELT IMPERIAL TIMING BELT 510 L 10077SV
GATES DOUBLE SIDED TIMING BELT TP 660 L 050
GATES TIMING BELT H PITCH 630 H 150
OPTIBELT IMPERIAL TIMING BELT 116 XL 03777ZA
GATES DOUBLE SIDED TIMING BELT TP 510 L 075
GATES MINI PITCH TMNG BELT 1472 MXL 012
OPTIBELT IMPERIAL TIMING BELT 2520 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 86 XL 03777ZA