References
Optibelt:510 DH 075
Rubix:105A6772
Manufacturer :1068325
EAN:4014486010831




Product details : OPTIBELT IMPERIAL TIMING BELT 510 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | dh |
|---|---|
| Primitive length | 51 '' |
| Belt width | 19.05 mm |
| Pitch | 12.7 mm |
| Material | chloroprene |
| Number of teeth | 102 |
| Height | 5.94 mm |
| Primitive length (mm) | 1295.4 mm |
Show UNSPSC/ECL@SS
£ 89.22 excl. VAT
/ Each
£ 107.06 incl. VAT
- Usually arrives within 14 working days
