Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 510 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 510 DH 10077ZA
ZR Double Timing Belt
References
optibelt:
510 DH 100
rubix:
138A1411
manufacturer :
510 DH 10077ZA
ean:
4014486010848
Technical specifications
Profile
dh
Primitive length
51
''
Belt width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 510 DH 10077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
dh
Primitive length
51
''
Belt width
25.4
mm
Pitch
12.7
mm
Number of teeth
102
Height
5.94
mm
Primitive length (mm)
1295.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.16
excl. VAT
/
Each
£
129.79
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 3472 MXL 01977ZA
GATES TP 250 XL 025 DOUBLE SIDED TIMING BELT D250XL025
GATES TIMING BELT H PITCH 750 H 200
OPTIBELT IMPERIAL TIMING BELT 488 MXL 01977ZA
GATES DOUBLE SIDED TIMING BELT TP 1000 H 100
GATES DOUBLE SIDED TIMING BELT TP 630 H 075
GATES DOUBLE SIDED TIMING BELT TP 300 H 150
OPTIBELT IMPERIAL TIMING BELT 856 MXL 01977ZA
GATES L TBLTSLEEVE 367 L 2800
OPTIBELT IMPERIAL TIMING BELT 700 H 30077ZA
GATES H TBLTSLEEVE 300 H 2800
OPTIBELT IMPERIAL TIMING BELT 110 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 2240 MXL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 210 L 05077SV
OPTIBELT IMPERIAL TIMING BELT 464 MXL 02577ZA