Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 540 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 540 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
540 DH 200
rubix:
105A6477
manufacturer :
540 DH 20077ZA
ean:
4014486010923
Technical specifications
Profile
DH
Primitive length
54
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 540 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
54
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
108
Height
5.94
mm
Primitive length (mm)
1371.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.70
excl. VAT
/
Each
£
248.04
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 150 L 05077ZA
OPTIBELT IMPERIAL TIMING BELT 296 XL 02577ZA
GATES TIMINGBELTXXHPTCH 800 XXH 500
OPTIBELT IMPERIAL TIMING BELT 664 MXL 01277ZA
GATES L TBLTSLEEVE 510 L 1800
OPTIBELT K240 XL 025 1817655
OPTIBELT K290 XL 025 1845855
OPTIBELT IMPERIAL TIMING BELT 700 XH 40077ZA
OPTIBELT IMPERIAL TIMING BELT 390 H 20077ZA
GATES TIMINGBELT-MXL 1320 MXL 025
GATES TIMING BELT XL PITCH 150 XL 031
OPTIBELT IMPERIAL TIMING BELT 1800 XXH 40077ZA
OPTIBELT IMPERIAL TIMING BELT 1700 DH 30077ZA
GATES DOUBLE SIDED TIMING BELT TP 900 H 075
GATES TP 210 XL 025 DOUBLE SIDED TIMING BELT D210XL025