Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 540 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 540 DH 30077ZA
ZR Double Timing Belt
References
optibelt:
540 DH 300
rubix:
105A8750
manufacturer :
540 DH 30077ZA
ean:
4014486010930
Technical specifications
Profile
DH
Primitive length
54
''
Belt width
76.2
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 540 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
54
''
Belt width
76.2
mm
Pitch
12.7
mm
Number of teeth
108
Height
5.94
mm
Primitive length (mm)
1371.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.19
excl. VAT
/
Each
£
365.03
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 1200 MXL 01977ZA
GATES TIMING BELT L PITCH 187 L 050
GATES TIMING BELT XL PITCH 102 XL 031
GATES TIMINGBELTXXHPTCH 1200 XXH 200
OPTIBELT IMPERIAL TIMING BELT 736 MXL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 90 XL 02577ZA
GATES TIMING BELT XL PITCH 116 XL 037
OPTIBELT IMPERIAL TIMING BELT 1120 XH 30077ZA
GATES TP 250 XL 037 DOUBLE SIDED TIMING BELT D250XL037
GATES TIMING BELT XL PITCH 450 XL 037
GATES TIMING BELT L PITCH 169 L 075
OPTIBELT IMPERIAL TIMING BELT 664 MXL 02577ZA
GATES DOUBLE SIDED TIMING BELT TP 700 H 300
GATES TIMING BELT XH PITCH 1120 XH 500
GATES TIMING BELT H PITCH 360H100