Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 570 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 570 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
570 DH 075
rubix:
105A9150
manufacturer :
570 DH 07577ZA
ean:
4014486010954
Technical specifications
Profile
DH
Primitive length
57
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 570 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
57
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
114
Height
5.94
mm
Primitive length (mm)
1447.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.57
excl. VAT
/
Each
£
112.28
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT L PITCH 367 L 050
OPTIBELT IMPERIAL TIMING BELT 800 MXL 01977ZA
GATES DOUBLE SIDED TIMING BELT TP 360 H 200
OPTIBELT IMPERIAL TIMING BELT 70 XL 02577ZA
GATES TIMINGBELT-MXL 1280 MXL 019
OPTIBELT IMPERIAL TIMING BELT 1000 XXH 50077ZA
GATES TIMING BELT H PITCH 800 H 100
GATES TIMINGBELT-MXL 2240 MXL 025
OPTIBELT IMPERIAL TIMING BELT 850 H 10077ZA
GATES DOUBLE SIDED TIMING BELT TP 330 H 300
OPTIBELT IMPERIAL TIMING BELT 280 XL 03177ZA
OPTIBELT IMPERIAL TIMING BELT 510 H 07577ZA
GATES TIMING BELT XL PITCH 146 XL 025
GATES TIMINGBELTXXHPTCH 700 XXH 500
GATES DOUBLE SIDED TIMING BELT TP 900 H 300