Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 570 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 570 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
570 DH 200
rubix:
105A9153
manufacturer :
570 DH 20077ZA
ean:
4014486010985
Technical specifications
Profile
DH
Primitive length
57
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 570 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
57
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
114
Height
5.94
mm
Primitive length (mm)
1447.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
216.32
excl. VAT
/
Each
£
259.58
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT K210 XL 031 1613473
OPTIBELT IMPERIAL TIMING BELT 360 MXL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 1000 XXH 50077ZA
OPTIBELT IMPERIAL TIMING BELT 600 DH 30077ZA
GATES MINI PITCH TMNG BELT 872 MXL 025
GATES DOUBLE SIDED TIMING BELT TP 600 H 075
GATES TIMINGBELT-MXL 1280 MXL 019
GATES DOUBLE SIDED TIMING BELT TP 360 H 200
OPTIBELT IMPERIAL TIMING BELT 330 XL 03177ZA
GATES TIMING BELT H PITCH 520 H 150
GATES TIMING BELT H PITCH 240H100
OPTIBELT IMPERIAL TIMING BELT 1120 XH 50077ZA
GATES DOUBLE SIDED TIMING BELT TP 1700 H 075
GATES TIMING BELT H PITCH 885 H 200
GATES TP 220 XL 037 DOUBLE SIDED TIMING BELT D220XL037